Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 3-1/16

  • Mfr # 42690

  • Zoro # G308637813


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.22 in
Cage Material
Chrome Steel
Outside Diameter
4.76 in
Minimum Temperature
-40 Degrees F
Dynamic Load Capacity
32,000 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42690
Zoro #
G308637813
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.22 in
Outside Diameter
4.76 in
Bore Diameter
3 1/16 in
Shaft Fillet Radius
0.14 in
Inside Diameter
4.219 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Minimum Temperature
-40 Degrees F
Dynamic Load Capacity
32,000 lbf
Roller Material
Carbon Steel
Bore Type
Tapered
Compatible Cup Manufacturer Part Number
42620, 42620B
Bearing Industry Number
42690
Number of Rows
One
Standards
ABMA/ANSI
Static Load Capacity
48,000 lbf
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Ring Material
Carbon Steel

Description

Tapered Roller Bearing Cone, Bearing Industry Number 42690, Bore Diameter 3 1/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 42620, 42620B, Cone Width 1.22 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.76 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 32,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.