Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 3-1/4"

  • Mfr # 842

  • Zoro # G708637789


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Cone Width
2.219 in
Cage Material
Chrome Steel
Outside Diameter
6.1 in
Bore Type
Tapered
Maximum Temperature
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
842
Zoro #
G708637789
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
2.219 in
Outside Diameter
6.1 in
Inside Diameter
5.435 in
Bore Diameter
3 1/4 in
Shaft Fillet Radius
0.14 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bore Type
Tapered
Maximum Temperature
250 Degrees F
Compatible Cup Manufacturer Part Number
832, 832B
Standards
ABMA/ANSI
Static Load Capacity
119,000 lbf
Number of Rows
One
Dynamic Load Capacity
84,500 lbf
Ring Material
Carbon Steel
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Roller Material
Carbon Steel
Bearing Industry Number
842

Description

Tapered Roller Bearing Cone, Bearing Industry Number 842, Bore Diameter 3 1/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 832, 832B, Cone Width 2.219 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 6.1 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 84,500 lbf, Inside Diameter 5.435 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.