Tapered Roller Bearing Cone, 3
Mfr # 590A
Zoro # G008637809
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Cone Width
1.43 in
Cage Material
Chrome Steel
Static Load Capacity
71,000 lbf
Shaft Fillet Radius
0.14 in
Bore Type
Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
590A
Zoro #
G008637809
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
1.43 in
Shaft Fillet Radius
0.14 in
Outside Diameter
5.31 in
Bore Diameter
3 in
Inside Diameter
4.101 in
For Cup Width
1.312 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Static Load Capacity
71,000 lbf
Bore Type
Tapered
Dynamic Load Capacity
44,500 lbf
Roller Material
Carbon Steel
Bearing Industry Number
590A
Standards
ABMA/ANSI
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
592, 592A, 592XS
Ring Material
Carbon Steel
Maximum Temperature
250 Degrees F
Number of Rows
One
Description
Tapered Roller Bearing Cone, Bearing Industry Number 590A, Bore Diameter 3 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 592, 592A, 592XS, Cone Width 1.43 in, For Cup Width 1.312 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.31 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 44,500 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.