Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 4-1/4

  • Mfr # 37425

  • Zoro # G808637535


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Cone Width
0.844 in
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Dynamic Load Capacity
24,100 lbf
Minimum Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37425
Zoro #
G808637535
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
0.844 in
For Cup Width
0.625 in
Bore Diameter
4 1/4 in
Outside Diameter
5.98 in
Shaft Fillet Radius
0.14 in
Inside Diameter
5.327 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Dynamic Load Capacity
24,100 lbf
Minimum Temperature
-40 Degrees F
Compatible Cup Manufacturer Part Number
37624, 37625, 37625B
Bore Type
Tapered
System of Measurement
Inch
Bearing Industry Number
37425
Standards
ABMA/ANSI
Maximum Temperature
250 Degrees F
Number of Rows
One
Roller Material
Carbon Steel
Static Load Capacity
40,500 lbf

Description

Tapered Roller Bearing Cone, Bearing Industry Number 37425, Bore Diameter 4 1/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 37624, 37625, 37625B, Cone Width 0.844 in, For Cup Width 0.625 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.98 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.