Tapered Roller Bearing Cone, 4-1/8
Mfr # 71412
Zoro # G208637524
product price: $317.99
/ea
Free Shipping & Returns
Key Features
Cone Width
1.937 in
Cage Material
Chrome Steel
Bore Diameter
4 1/8 in
Static Load Capacity
123,000 lbf
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71412
Zoro #
G208637524
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
1.937 in
Bore Diameter
4 1/8 in
Shaft Fillet Radius
0.14 in
Inside Diameter
6.218 in
For Cup Width
1.375 in
Outside Diameter
6.73 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Static Load Capacity
123,000 lbf
System of Measurement
Inch
Bearing Industry Number
71412
Minimum Temperature
-40 Degrees F
Dynamic Load Capacity
74,000 lbf
Bore Type
Tapered
Number of Rows
One
Maximum Temperature
250 Degrees F
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Standards
ABMA/ANSI
Compatible Cup Manufacturer Part Number
71750, 71750B
Description
Tapered Roller Bearing Cone, Bearing Industry Number 71412, Bore Diameter 4 1/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 71750, 71750B, Cone Width 1.937 in, For Cup Width 1.375 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 6.73 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 74,000 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.