Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 4-3/16

  • Mfr # 56418

  • Zoro # G008637489


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.437 in
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Bore Diameter
4 3/16 in
Outside Diameter
5.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56418
Zoro #
G008637489
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.437 in
Bore Diameter
4 3/16 in
Outside Diameter
5.87 in
For Cup Width
1.062 in
Shaft Fillet Radius
0.14 in
Inside Diameter
5.485 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Bearing Industry Number
56418
Standards
ABMA/ANSI
Static Load Capacity
80,000 lbf
Bore Type
Tapered
Maximum Temperature
250 Degrees F
Number of Rows
One
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Dynamic Load Capacity
47,000 lbf
Roller Material
Carbon Steel
Compatible Cup Manufacturer Part Number
56650, 56650B

Description

Tapered Roller Bearing Cone, Bearing Industry Number 56418, Bore Diameter 4 3/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 56650, 56650B, Cone Width 1.437 in, For Cup Width 1.062 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.87 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.