Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 4

  • Mfr # 4T-52401

  • Zoro # G708637796


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.421 in
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Maximum Temperature
250 Degrees F
Static Load Capacity
77,500 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-52401
Zoro #
G708637796
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.421 in
Outside Diameter
5.59 in
Bore Diameter
4 in
Inside Diameter
5.59 in
Shaft Fillet Radius
0.31 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Maximum Temperature
250 Degrees F
Static Load Capacity
77,500 lbf
Roller Material
Carbon Steel
Dynamic Load Capacity
46,000 lbf
System of Measurement
Inch
Number of Rows
One
Bore Type
Tapered
Compatible Cup Manufacturer Part Number
52618
Standards
ABMA/ANSI
Minimum Temperature
-40 Degrees F
Bearing Industry Number
52401

Description

Tapered Roller Bearing Cone, Bearing Industry Number 52401, Bore Diameter 4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 52618, Cone Width 1.421 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.59 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 46,000 lbf, Inside Diameter 5.59 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.