Zoro Homepage

Tapered Roller Bearing Cone, 5 7/8

  • Mfr # 82587

  • Zoro # G208637821


product price: $830.99
/ea
Free Shipping & Returns

Key Features

Cone Width
2.23 in
Cage Material
Chrome Steel
Bore Diameter
5 7/8 in
Shaft Fillet Radius
0.14 in
Standards
ABMA/ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82587
Zoro #
G208637821
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
2.23 in
Bore Diameter
5 7/8 in
Shaft Fillet Radius
0.14 in
Outside Diameter
8.39 in
Inside Diameter
7.8 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Standards
ABMA/ANSI
Number of Rows
One
Maximum Temperature
250 Degrees F
Bore Type
Tapered
Compatible Cup Manufacturer Part Number
82931, 82950
Dynamic Load Capacity
108,000 lbf
Static Load Capacity
187,000 lbf
Ring Material
Carbon Steel
Bearing Industry Number
82587
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cone, Bearing Industry Number 82587, Bore Diameter 5 7/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 82931, 82950, Cone Width 2.23 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 8.39 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 108,000 lbf, Inside Diameter 7.8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.