Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 8

  • Mfr # 67983

  • Zoro # G008637694


product price: $740.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.812 in
Cage Material
Chrome Steel
Shaft Fillet Radius
0.14 in
Dynamic Load Capacity
89,000 lbf
Inside Diameter
9.714 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67983
Zoro #
G008637694
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.812 in
Shaft Fillet Radius
0.14 in
Inside Diameter
9.714 in
Outside Diameter
10.24 in
For Cup Width
1.437 in
Bore Diameter
8 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Dynamic Load Capacity
89,000 lbf
Standards
ABMA/ANSI
Roller Material
Carbon Steel
Maximum Temperature
250 Degrees F
Ring Material
Carbon Steel
Bearing Industry Number
67983
Minimum Temperature
-40 Degrees F
Number of Rows
One
Static Load Capacity
199,000 lbf
Bore Type
Tapered
Compatible Cup Manufacturer Part Number
67920, 67920B
System of Measurement
Inch

Description

Tapered Roller Bearing Cone, Bearing Industry Number 67983, Bore Diameter 8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 67920, 67920B, Cone Width 1.812 in, For Cup Width 1.437 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 10.24 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 89,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.