Taper Roller Bearing-Set, Single Row, ID 3.2813 x OD 4.9375 x W 1.0000 in
- Mfr # 27690/27620
- Zoro # G224972791
product price:Â
$
71.99
/ea
Key Features
Outside Dia. (In.)
4.938 in
Bore Dia. (In.)
3-9/32 in
Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27690/27620
- Zoro #
- G224972791
- UPC #
- -
- Country of Origin
- China
- Item
- Taper Roller Bearing-Set
- Material
- Chrome Steel
Dimensions
- Outside Dia. (In.)
- 4.938 in
- Bore Dia. (In.)
- 3-9/32 in
Description
27690/27620 is a single row open tapered roller bearing set with a 3.2813 inch bore, 4.9375 inch outside diameter, and 1.0000 inch overall width. Built with a tapered roller bearing cone and matching cup to support heavy radial loads and axial loads in one direction. The large bore and 1.0000 inch wide matched assembly provide strong load support for heavy wheel-end, shaft, and equipment axle applications. Commonly used in truck wheel hubs, agricultural equipment, trailer wheel repair, heavy-duty machinery hubs, and equipment axle assemblies. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Set Part Number: 27690/27620 Series: Inch Tapered Roller Bearing Set Inner Diameter (ID): 3.2813 inch Outer Diameter (OD): 4.9375 inch Width (W): 1.0000 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Truck wheel hubs Agricultural equipment Trailer wheel repair Heavy-duty machinery hubs Equipment axle assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.