Zoro Homepage

Tapered Roller Bearing Cone

  • Mfr # H913842

  • Zoro # G108638423


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.562 in
Cage Material
Steel
Shaft Fillet Radius
0.14 in
Bore Type
Cylindrical
For Cup Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H913842
Zoro #
G108638423
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.562 in
Shaft Fillet Radius
0.14 in
For Cup Width
1 in
Outside Diameter
5.43 in
Inside Diameter
4.374 in
Bore Diameter
2 7/16 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Bore Type
Cylindrical
Roller Material
Carbon Steel
Compatible Cup Manufacturer Part Number
H913810, H913811
Dynamic Load Capacity
48,000 lbf
Ring Material
Carbon Steel
Number of Rows
One
Bearing Industry Number
H913842
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Standards
ABMA/ANSI
Static Load Capacity
58,500 lbf
Minimum Temperature
-40 Degrees F

Description

Tapered Roller Bearing Cone, Bearing Industry Number H913842, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number H913810, H913811, Cone Width 1.562 in, For Cup Width 1 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.43 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 48,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.