Zoro Homepage

Tapered Roller Bearing Cone

  • Mfr # HM624749

  • Zoro # G508637491


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.812 in
Cage Material
Steel
Shaft Fillet Radius
0.14 in
Bore Diameter
4 3/4 in
Bore Type
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM624749
Zoro #
G508637491
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.812 in
Shaft Fillet Radius
0.14 in
Bore Diameter
4 3/4 in
Outside Diameter
6.85 in
Inside Diameter
6.366 in
For Cup Width
1.375 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Static Load Capacity
123,000 lbf
Number of Rows
One
Ring Material
Carbon Steel
Bearing Industry Number
HM624749
System of Measurement
Inch
Roller Material
Carbon Steel
Standards
ABMA/ANSI
Dynamic Load Capacity
74,000 lbf
Compatible Cup Manufacturer Part Number
HM624710

Description

Tapered Roller Bearing Cone, Bearing Industry Number HM624749, Bore Diameter 4 3/4 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number HM624710, Cone Width 1.812 in, For Cup Width 1.375 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 6.85 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 74,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.