Zoro Homepage

Tapered Roller Bearing Cone

  • Mfr # JH307749

  • Zoro # G508637859


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.535 in
Cage Material
Steel
For Cup Width
1.259 in
Shaft Fillet Radius
0.12 in
Inside Diameter
3.482 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JH307749
Zoro #
G508637859
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.535 in
For Cup Width
1.259 in
Shaft Fillet Radius
0.12 in
Inside Diameter
3.482 in
Outside Diameter
4.09 in
Bore Diameter
2 5/32 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Static Load Capacity
56,000 lbf
Maximum Temperature
250 Degrees F
Roller Material
Carbon Steel
Bearing Industry Number
JH307749
Number of Rows
One
Compatible Cup Manufacturer Part Number
JH307710
Ring Material
Carbon Steel
Standards
ABMA/ANSI
System of Measurement
Inch
Bore Type
Cylindrical
Minimum Temperature
-40 Degrees F
Dynamic Load Capacity
42,500 lbf

Description

Tapered Roller Bearing Cone, Bearing Industry Number JH307749, Bore Diameter 2 5/32 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number JH307710, Cone Width 1.535 in, For Cup Width 1.259 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.09 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 42,500 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.