Zoro Homepage

Tapered Roller Bearing Cone

  • Mfr # LM545849

  • Zoro # G208638095


product price: $1,470.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.937 in
Cage Material
Steel
Shaft Fillet Radius
0.14 in
Outside Diameter
11.65 in
Compatible Cup Manufacturer Part Number
LM545810
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM545849
Zoro #
G208638095
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.937 in
Shaft Fillet Radius
0.14 in
Outside Diameter
11.65 in
Bore Diameter
9 1/4 in
Inside Diameter
11.167 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Compatible Cup Manufacturer Part Number
LM545810
Minimum Temperature
-40 Degrees F
Static Load Capacity
232,000 lbf
Ring Material
Carbon Steel
Dynamic Load Capacity
114,000 lbf
Roller Material
Carbon Steel
Standards
ABMA/ANSI
Bearing Industry Number
LM545849
Bore Type
Cylindrical
Number of Rows
One
Maximum Temperature
250 Degrees F
System of Measurement
Inch

Description

Tapered Roller Bearing Cone, Bearing Industry Number LM545849, Bore Diameter 9 1/4 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number LM545810, Cone Width 1.937 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 11.65 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 114,000 lbf, Inside Diameter 11.167 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.