Zoro Homepage

Tapered Roller Bearing Cone

  • Mfr # LM844049

  • Zoro # G608637926


product price: $1,849.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.812 in
Cage Material
Steel
Outside Diameter
10.83 in
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM844049
Zoro #
G608637926
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.812 in
Outside Diameter
10.83 in
Bore Diameter
8 13/16 in
Shaft Fillet Radius
0.14 in
Inside Diameter
10.325 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Bearing Industry Number
LM844049
Standards
ABMA/ANSI
Bore Type
Cylindrical
Roller Material
Carbon Steel
Maximum Temperature
250 Degrees F
Compatible Cup Manufacturer Part Number
LM844010
Ring Material
Carbon Steel
Number of Rows
One

Description

Tapered Roller Bearing Cone, Bearing Industry Number LM844049, Bore Diameter 8 13/16 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number LM844010, Cone Width 1.812 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 10.83 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Inside Diameter 10.325 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.