Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone

  • Mfr # M244249

  • Zoro # G808638006


product price: $1,596.99
/ea
Free Shipping & Returns

Key Features

Cone Width
2.437 in
Cage Material
Steel
Inside Diameter
11.54 in
Static Load Capacity
305,000 lbf
Maximum Temperature
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M244249
Zoro #
G808638006
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
2.437 in
Inside Diameter
11.54 in
Shaft Fillet Radius
0.25 in
Outside Diameter
11.54 in
Bore Diameter
8 11/16 in
For Cup Width
1.937 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Static Load Capacity
305,000 lbf
Maximum Temperature
250 Degrees F
Number of Rows
One
Standards
ABMA/ANSI
System of Measurement
Inch
Dynamic Load Capacity
150,000 lbf
Bore Type
Cylindrical
Bearing Industry Number
M244249
Roller Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Compatible Cup Manufacturer Part Number
M244210
Ring Material
Carbon Steel

Description

Tapered Roller Bearing Cone, Bearing Industry Number M244249, Bore Diameter 8 11/16 in, Bore Type Cylindrical, Cage Material Steel, Compatible Cup Manufacturer Part Number M244210, Cone Width 2.437 in, For Cup Width 1.937 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 11.54 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 150,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.