Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cones

  • Mfr # 25572

  • Zoro # G606626571


product price: $47.29
/ea

Key Features

Cone Width
1 in
Cage Material
Steel
Inside Diameter
1.5 in
Bore Diameter
1 1/2 in
Dynamic Load Capacity
17,100 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25572
Zoro #
G606626571
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1 in
Inside Diameter
1.5 in
Bore Diameter
1 1/2 in
Outside Diameter
3.228 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Dynamic Load Capacity
17,100 lbf
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
25520, 25521
Static Load Capacity
22,000 lbf
Ring Material
Carbon Steel
Bearing Industry Number
25572
Bore Type
Tapered
Number of Rows
One
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.