Zoro Homepage

Tapered Roller Bearing Cones

  • Mfr # 25878

  • Zoro # G006626591


product price: $34.19
/ea

Key Features

Cone Width
0.968 in
Cage Material
Steel
Compatible Cup Manufacturer Part Number
25820, 25821
Bore Diameter
1 3/8 in
Inside Diameter
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25878
Zoro #
G006626591
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.968 in
Bore Diameter
1 3/8 in
Inside Diameter
1.375 in
Outside Diameter
2.875 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Compatible Cup Manufacturer Part Number
25820, 25821
Dynamic Load Capacity
16,000 lbf
Number of Rows
One
Static Load Capacity
19,100 lbf
Ring Material
Carbon Steel
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Bore Type
Tapered
Bearing Industry Number
25878
Minimum Temperature
-40 Degrees F
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.