Zoro Homepage

Tapered Roller Bearing Cones

  • Mfr # 4580

  • Zoro # G906626639


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.581 in
Cage Material
Steel
Number of Rows
One
Bore Diameter
2 in
Maximum Temperature
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4580
Zoro #
G906626639
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.581 in
Bore Diameter
2 in
Inside Diameter
2 in
Outside Diameter
4.085 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Number of Rows
One
Maximum Temperature
250 Degrees F
Bearing Industry Number
4580
Minimum Temperature
-40 Degrees F
Ring Material
Carbon Steel
Static Load Capacity
53,000 lbf
Dynamic Load Capacity
36,500 lbf
System of Measurement
Inch
Bore Type
Tapered
Compatible Cup Manufacturer Part Number
4535
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.