Zoro Homepage

Tapered Roller Bearing Cones

  • Mfr # 462

  • Zoro # G206626629


product price: $56.69
/ea

Key Features

Cone Width
1.154 in
Cage Material
Steel
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Outside Diameter
3.984 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462
Zoro #
G206626629
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.154 in
Outside Diameter
3.984 in
Inside Diameter
2.25 in
Bore Diameter
2 1/4 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
453X
Ring Material
Carbon Steel
Bearing Industry Number
462
Number of Rows
One
Dynamic Load Capacity
27,700 lbf
Bore Type
Tapered
Static Load Capacity
36,500 lbf
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.