Zoro Homepage

Tapered Roller Bearing Cones

  • Mfr # 46780

  • Zoro # G206626605


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.562 in
Cage Material
Steel
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
63,000 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46780
Zoro #
G206626605
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.562 in
Bore Diameter
6 1/4 in
Inside Diameter
6.25 in
Outside Diameter
8.875 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
63,000 lbf
Compatible Cup Manufacturer Part Number
46720
Static Load Capacity
143,000 lbf
Bore Type
Tapered
Ring Material
Carbon Steel
Bearing Industry Number
46780
Number of Rows
One
Minimum Temperature
-40 Degrees F
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.