Zoro Homepage

Tapered Roller Bearing Cones

  • Mfr # 850

  • Zoro # G306626628


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Cone Width
2.219 in
Cage Material
Steel
System of Measurement
Inch
Bore Diameter
3 1/2 in
Compatible Cup Manufacturer Part Number
832
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850
Zoro #
G306626628
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
2.219 in
Bore Diameter
3 1/2 in
Outside Diameter
6.625 in
Inside Diameter
3.5 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
832
Ring Material
Carbon Steel
Bearing Industry Number
850
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Number of Rows
One
Dynamic Load Capacity
84,500 lbf
Bore Type
Tapered
Static Load Capacity
119,000 lbf
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.