Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cones

  • Mfr # H414242

  • Zoro # G206626551


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.625 in
Cage Material
Steel
Minimum Temperature
-40 Degrees F
Bore Type
Tapered
Inside Diameter
2.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H414242
Zoro #
G206626551
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.625 in
Inside Diameter
2.625 in
Bore Diameter
2 5/8 in
Outside Diameter
5.375 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Steel
Minimum Temperature
-40 Degrees F
Bore Type
Tapered
Static Load Capacity
74,000 lbf
Ring Material
Carbon Steel
Bearing Industry Number
H414242
System of Measurement
Inch
Number of Rows
One
Compatible Cup Manufacturer Part Number
H414210
Dynamic Load Capacity
55,500 lbf
Maximum Temperature
250 Degrees F
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.