Tapered Roller Bearing Cup
Mfr # 4T-28317
Zoro # G008637649
product price: $33.29
/eaKey Features
Cup Width
0.625 in
System of Measurement
Inch
Compatible Cone Manufacturer Part Number
28137
Overall Width
0.625 in
Ring Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-28317
Zoro #
G008637649
UPC #
-
Country of Origin
Japan
Dimensions
Cup Width
0.625 in
Overall Width
0.625 in
Housing Fillet Radius
0.06 in
Outside Diameter
3 9/64 in
Details
Item
Tapered Roller Bearing Cup
System of Measurement
Inch
Compatible Cone Manufacturer Part Number
28137
Ring Material
Alloy Steel
Description
Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number 28137, Cup Width 0.625 in, Lubricant Material Not Applicable, Outside Diameter 3 9/64 in, Overall Width 0.625 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.