Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Roller Bearing Cup, 3 1/2in Bore

  • Mfr # 522

  • Zoro # G0190979


product price: $37.79
/ea

Key Features

Outside Dia. (In.)
3.5 in
Cup Width
1.063 in
Bearing Width (In.)
0.8125 in
Max. House Fillet Radius (In.)
0.05 in
Max. Housing Shoulder Dia. (In.)
3.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522
Zoro #
G0190979
UPC #
4547359538540
Country of Origin
Multiple

Dimensions

Outside Dia. (In.)
3.5 in
Cup Width
1.063 in
Bearing Width (In.)
0.8125 in
Max. House Fillet Radius (In.)
0.05 in
Max. Housing Shoulder Dia. (In.)
3.31 in
Min. Housing Shoulder Dia. (In.)
3.19 in
Housing Fillet Radius
3.3 mm
Outside Diameter
4 in
Overall Width
1.063 in
Bore Diameter
3 1/2 in

Details

Item
Tapered Roller Bearing Cup
Material
Case Carburized Steel
Application
Forestry, Mining, Steel Manufacturing
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Ring Material
Alloy Steel
Compatible Cone Manufacturer Part Number
525, 527, 528, 529
Static Load Capacity
165 kN
Minimum Temperature
-40 Degrees F
Ring Material Grade
52100
Standards
ABMA

Description

Tapered Roller Bearing Cup, Bore Diameter 3 1/2 in, Compatible Cone Grainger Part Number 55PY04, Compatible Cone Manufacturer Part Number 525, 527, 528, 529, Cup Width 1.063 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 4 in, Overall Width 1.063 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 3.3 mm, Ring Material Grade 52100, Standards ABMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.