Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Roller Bearing Cup, 3 9/64in Bore

  • Mfr # JM205110

  • Zoro # G7618336


product price: $25.69
/ea

Key Features

Outside Dia. (In.)
2.8438 in
Cup Width
0.906 in
Bearing Width (In.)
1 in
Max. House Fillet Radius (In.)
0.09 in
Max. Housing Shoulder Dia. (In.)
2.717 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM205110
Zoro #
G7618336
UPC #
4547359480061
Country of Origin
Multiple

Dimensions

Outside Dia. (In.)
2.8438 in
Cup Width
0.906 in
Bearing Width (In.)
1 in
Max. House Fillet Radius (In.)
0.09 in
Max. Housing Shoulder Dia. (In.)
2.717 in
Min. Housing Shoulder Dia. (In.)
2.362 in
Housing Fillet Radius
0.098 in
Outside Diameter
3 17/32 in
Overall Width
0.781 in
Bore Diameter
3 9/64 in

Details

Item
Tapered Roller Bearing Cup
Material
Case Carburized Steel
Standards
ABMA
Ring Material
Alloy Steel
Application
Forestry, Mining, Steel Manufacturing
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
ABMA Rating
Class 0
Maximum Temperature
250 Degrees F
Compatible Cone Manufacturer Part Number
JM205149
Ring Material Grade
52100
Static Load Capacity
141 kN

Description

Tapered Roller Bearing Cup, Bore Diameter 3 9/64 in, Compatible Cone Grainger Part Number 55PY81, Compatible Cone Manufacturer Part Number JM205149, Cup Width 0.906 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 3 17/32 in, Overall Width 0.781 in, Ring Material Alloy Steel, System of Measurement Inch, ABMA Rating Class 0, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 0.098 in, Ring Material Grade 52100, Standards ABMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.