Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tapered Roller Bearing Cup

  • Zoro #: G0184259
  • Mfr #: M86610
$7.40
  • Cup Width: 0.656 in
  • Raceway:
  • Cup Width (mm):
See full product details
Orders over $75 ship free.

Ntn #M86610 Specifications

  • Zoro #: G0184259
  • Mfr #: M86610
Cup Width: 0.656 in Raceway:
Cup Width (mm): Max. Shaft Fillet Radius (mm):
Bearing Width (In.): Max. House Fillet Radius (In.):
Max. House Fillet Radius (mm): Max. Housing Shoulder Dia. (mm):
Bore (mm): Dynamic Load Capacity (Lb.):
Temp. Range (F): Cone Width:
Min. Housing Shoulder Dia. (In.): Lubrication:
Outside Dia. (In.): 2.531 in Agency Compliance:
Max. Shaft Fillet Radius (In.): Cone Width (mm):
Material: Item: Tapered Roller Bearing Cup
Includes: Outside Dia. (mm):
For Use With: Cage Material:
Min. Housing Shoulder Dia. (mm.): Type:
Max. Housing Shoulder Dia. (In.): Static Load Capacity (Lb.):
Bore Dia. (In.): Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Outside Dia. (In.) 2.531, Cup Width 0.656 In.

Reviews of Ntn #M86610