Taper Roller Bearing-Cone, Single Row, ID 0.9375 x W 0.7810 in
- Mfr # 1779
- Zoro # G824972818
product price:Â
$
18.75
/ea
Key Features
Material
Chrome Steel
Bore Dia. (In.)
0.938 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1779
- Zoro #
- G824972818
- UPC #
- -
- Country of Origin
- China
- Item
- Taper Roller Bearing-Cone
- Material
- Chrome Steel
Dimensions
- Bore Dia. (In.)
- 0.938 in
Description
1779 is a single row open tapered roller bearing cone with a 0.9375 inch bore and 0.7810 inch cone width. Built with tapered rollers and a cone raceway to support radial loads and axial loads in one direction when paired with a compatible tapered bearing cup. The open cone construction supports serviceable wheel hub and axle assemblies where the cone and cup are matched during installation. Commonly used in automotive wheel hubs, trailer axles, trailer wheel repair, utility trailers, and light-duty equipment hubs. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Cone Part Number: 1779 Series: Inch Tapered Roller Cone Inner Diameter (ID): 0.9375 inch Outer Diameter (OD): Cone only; requires compatible bearing cup Width (W): 0.7810 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Automotive wheel hubs Trailer axles Trailer wheel repair Utility trailers Light-duty equipment hubs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.