Tapered Roller Bearing Assy., 30202

  • Mfr # 30202

  • Zoro # G0745388


product price: $22.59
/ea

Key Features

Cup Width
10 mm
Cone Width
12 mm
Dynamic Load Capacity (Lb.)
3,000 lb
Static Load Capacity (Lb.)
2,770 lb
Bore Dia. (mm)
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30202
Zoro #
G0745388
UPC #
4547359002850
Country of Origin
Japan

Dimensions

Cup Width
10 mm
Cone Width
12 mm
Bore Dia. (mm)
15 mm
Cone Width (mm)
10 mm
Outside Dia. (mm)
35 mm
Outside Diameter
35 mm
Overall Width
11.75 mm
Shaft Fillet Radius
0.6 mm
Bore Diameter
15 mm
Housing Fillet Radius
0.6 mm
Outside Diameter Tolerance
-0.014/0.000 mm
Bore Diameter Tolerance
-0.012/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Dynamic Load Capacity (Lb.)
3,000 lb
Static Load Capacity (Lb.)
2,770 lb
System of Measurement
Metric
Cage Material
Pressed Steel
Standards
ISO
Static Load Capacity
12.3 kN
Dynamic Load Capacity
13.4 kN
Flange Type
Non-Flanged
Roller Material Grade
52100
Lubrication Openings
None
Maximum Temperature
250 Degrees F
Ring Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Ring Material Grade
52100
Bearing Industry Number
30202
Bore Type
Cylindrical
Roller Material
Alloy Steel
Number of Rows
One
Application
Forestry, Machinery, Mining, Various
Lubricant Material
Not Prelubricated
ISO Rating
Class 0
Cage Material Grade
Low Carbon Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 30202, Bore Diameter 15 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 12 mm, Cup Width 10 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Prelubricated, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 35 mm, Overall Width 11.75 mm, Ring Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.