Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 4T-30208

  • Mfr # 30208

  • Zoro # G0745379


product price: $40.15
/ea

Key Features

Cup Width
16 mm
Cone Width
18 mm
Dynamic Load Capacity (Lb.)
13,800 lb
Static Load Capacity (Lb.)
15,100 lb
Outside Dia. (mm)
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30208
Zoro #
G0745379
UPC #
4547359003208
Country of Origin
Japan

Dimensions

Cup Width
16 mm
Cone Width
18 mm
Outside Dia. (mm)
80 mm
Cone Width (mm)
16 mm
Bore Dia. (mm)
40 mm
Outside Diameter
80 mm
Shaft Fillet Radius
1.5 mm
Overall Width
19.75 mm
Bore Diameter
40 mm
Housing Fillet Radius
1.5 mm
Outside Diameter Tolerance
-0.016/0.000 mm
Bore Diameter Tolerance
-0.012/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Dynamic Load Capacity (Lb.)
13,800 lb
Static Load Capacity (Lb.)
15,100 lb
Cage Material
Pressed Steel
System of Measurement
Metric
Ring Material Grade
Case Carburized Grade Steel
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Bearing Industry Number
30208
Lubrication Openings
None
Roller Material Grade
Case Carburized Grade Steel
Flange Type
Non-Flanged
Number of Rows
One
Roller Material
Carbon Steel
Static Load Capacity
67 kN
Standards
ISO
Ring Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Dynamic Load Capacity
61 kN
Cage Material Grade
Low Carbon Steel
Application
Forestry, Machinery, Mining, Various
ISO Rating
Class 0
Lubricant Material
Not Prelubricated

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 30208, Bore Diameter 40 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 18 mm, Cup Width 16 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Prelubricated, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 80 mm, Overall Width 19.75 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.