Zoro Homepage

Tapered Roller Bearing Assy., 4T-32024X

  • Mfr # 32024X

  • Zoro # G0745126


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Cup Width
29 mm
Cone Width
38 mm
Dynamic Load Capacity (Lb.)
55,000 lb
Static Load Capacity (Lb.)
94,500 lb
Cone Width (mm)
29 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32024X
Zoro #
G0745126
UPC #
4547359528480
Country of Origin
Japan

Dimensions

Cup Width
29 mm
Cone Width
38 mm
Cone Width (mm)
29 mm
Outside Dia. (mm)
180 mm
Bore Dia. (mm)
120 mm
Housing Fillet Radius
2 mm
Bore Diameter
120 mm
Overall Width
38 mm
Shaft Fillet Radius
2.5 mm
Outside Diameter
180 mm
Outside Diameter Tolerance
-0.025/0.000 mm
Bore Diameter Tolerance
-0.020/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Dynamic Load Capacity (Lb.)
55,000 lb
Static Load Capacity (Lb.)
94,500 lb
Cage Material
Pressed Steel
System of Measurement
Metric
Lubrication Openings
None
Maximum Temperature
250 Degrees F
Standards
ISO
Bore Type
Cylindrical
Number of Rows
One
Roller Material Grade
Case Carburized Grade Steel
Bearing Industry Number
32024X
Flange Type
Non-Flanged
Ring Material
Carbon Steel
Ring Material Grade
Case Carburized Grade Steel
Static Load Capacity
420 kN
Dynamic Load Capacity
245 kN
Roller Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Cage Material Grade
Low Carbon Steel
Application
Forestry, Machinery, Mining, Various
Lubricant Material
Not Prelubricated
ISO Rating
Class 0

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32024X, Bore Diameter 120 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 38 mm, Cup Width 29 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Prelubricated, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 180 mm, Overall Width 38 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.