Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 4T-33205

  • Mfr # 33205

  • Zoro # G0745150


product price: $23.89
/ea

Key Features

Cup Width
18 mm
Cone Width
22 mm
Dynamic Load Capacity (Lb.)
10,700 lb
Static Load Capacity (Lb.)
12,900 lb
Bore Dia. (mm)
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33205
Zoro #
G0745150
UPC #
4547359530605
Country of Origin
Japan

Dimensions

Cup Width
18 mm
Cone Width
22 mm
Bore Dia. (mm)
25 mm
Cone Width (mm)
18 mm
Outside Dia. (mm)
52 mm
Outside Diameter
52 mm
Overall Width
22 mm
Shaft Fillet Radius
1 mm
Bore Diameter
25 mm
Housing Fillet Radius
1 mm
Outside Diameter Tolerance
-0.016/0.000 mm
Bore Diameter Tolerance
-0.012/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Dynamic Load Capacity (Lb.)
10,700 lb
Static Load Capacity (Lb.)
12,900 lb
Cage Material
Pressed Steel
System of Measurement
Metric
Bore Type
Cylindrical
Dynamic Load Capacity
47.5 kN
Minimum Temperature
-40 Degrees F
Number of Rows
One
Bearing Industry Number
33205
Maximum Temperature
250 Degrees F
Static Load Capacity
57.5 kN
Ring Material Grade
Case Carburized Grade Steel
Flange Type
Non-Flanged
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Standards
ISO
Roller Material Grade
Case Carburized Grade Steel
Lubrication Openings
None
ISO Rating
Class 0
Application
Forestry, Machinery, Mining, Various
Lubricant Material
Not Prelubricated
Cage Material Grade
Low Carbon Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 33205, Bore Diameter 25 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 22 mm, Cup Width 18 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Prelubricated, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 52 mm, Overall Width 22 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.