Tapered Roller Brg Cup - Single Cup; 1.8494 In Od X 0.6299 In W; Case Carburized Steel

  • Mfr # HM81610PX3

  • Zoro # G409135386


product price:  $23.19
/ea

Key Features

Outside Dia. (In.)
1.8494 in
Bearing Width (In.)
0.6299 in
Material
Case Carburized Steel
Type
Beari
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
HM81610PX3
Zoro #
G409135386
UPC #
-
Country of Origin
Japan

Dimensions

Outside Dia. (In.)
1.8494 in
Bearing Width (In.)
0.6299 in

Details

Item
Bearing Cup
Material
Case Carburized Steel
Type
Beari

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.