Shop RULAND
See all product information
Create Account
Shaft Collar, Alloy Steel, 1 1/16 in, Corrosion Resistant
- Mfr # MCL-19E-F
- Zoro # G508678920
product price:Â
$
10.79
/ea
Key Features
Screw Material
Alloy Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Width Tolerance
+0.076/-0.254 mm
Bore Tolerance
+0.0020/+0.0005 in
Screw Seating Torque
16 N-m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCL-19E-F
- Zoro #
- G508678920
- UPC #
- -
- Country of Origin
- United States
- Screw Material
- Alloy Steel
- Standards
- Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
- Bore Tolerance
- +0.0020/+0.0005 in
- Item
- Shaft Collar
- Screw Seating Torque
- 16 N-m
- System of Measurement
- Metric with Inch Bore
- Collar Material Finish
- Black Oxide
- Resistance Properties
- Corrosion-Resistant
- Bore Type
- Round
- Collar Construction
- 1-Piece
- Collar Material Grade
- 1215
- Screw Material Finish
- Black Oxide
- Included Screws
- Clamp Screw
- Collar Material
- Carbon Steel
- Shaft Tolerance
- +0.0000/-0.0005 in
- Screw Location from Center
- 21.49 mm
- Maximum Operating Temperature
- 350 Degrees F
- Shaft Locking Type
- Clamp-On
- Minimum Operating Temperature
- -40 Degrees F
Dimensions
- Width Tolerance
- +0.076/-0.254 mm
- Clearance Diameter
- 59.2 mm
- Collar Outside Diameter
- 54 mm
- Screw Thread Size
- M6
- Bore Diameter
- 1 1/16 in
- For Shaft Diameter
- 1 1/16 in
- Collar Width
- 15 mm
Description
Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1 1/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 54 mm, Inside Height to Flat Not Applicable, Clearance Diameter 59.2 mm, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.