Shop NTN
See all product information
Create Account
TapRollerBrgCup, 1", 5-3/4", Alloy Steel
- Mfr # H913810
- Zoro # G308638414
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Cup Width
1 in
Housing Fillet Radius
0.13 in
For Cone Width
1.562 in
System of Measurement
Inch
Outside Diameter
5 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H913810
- Zoro #
- G308638414
- UPC #
- -
- Country of Origin
- United States
- Item
- Tapered Roller Bearing Cup
- System of Measurement
- Inch
- Ring Material
- Alloy Steel
- Compatible Cone Manufacturer Part Number
- H913840
- Series
- Inch TRB
- Bearing Lubrication
- Relubricateable
Dimensions
- Cup Width
- 1 in
- Housing Fillet Radius
- 0.13 in
- For Cone Width
- 1.562 in
- Outside Diameter
- 5 3/4 in
- Overall Width
- 1.625 in
Description
Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number H913840, Cup Width 1 in, For Cone Width 1.562 in, Lubricant Material Not Applicable, Outside Diameter 5 3/4 in, Overall Width 1.625 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.13 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.