Taper Roller Bearing-Set, Single Row, ID 2.5000 x OD 4.1250 x W 0.8438 in
- Mfr # 39250/39412
- Zoro # G124972952
product price:Â
$
43.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 39250/39412
- Zoro #
- G124972952
- UPC #
- -
- Country of Origin
- China
Description
39250/39412 is a single row open tapered roller bearing set with a 2.5000 inch bore, 4.1250 inch outside diameter, and 0.8438 inch overall width. Built with a tapered roller bearing cone and matching cup to support heavy radial loads and axial loads in one direction. The matched tapered bearing assembly provides stable serviceable support for heavy wheel-end, shaft, and equipment hub applications. Commonly used in heavy truck axles, agricultural machinery, industrial hubs, trailer axle repair, and equipment wheel-end assemblies. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Set Part Number: 39250/39412 Series: Inch Tapered Roller Bearing Set Inner Diameter (ID): 2.5000 inch Outer Diameter (OD): 4.1250 inch Width (W): 0.8438 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Heavy truck axles Agricultural machinery Industrial hubs Trailer axle repair Equipment wheel-end assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.