Shop NTN
See all product information
Create Account
TapRollerBrgCup, 1.338", AllySteel
- Mfr # HM220110
- Zoro # G408637409
product price:Â
$
99.45
/ea
Key Features
Cup Width
1.338 in
For Cone Width
2.066 in
Overall Width
1.653 in
Housing Fillet Radius
0.14 in
Outside Diameter
6 11/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HM220110
- Zoro #
- G408637409
- UPC #
- -
- Country of Origin
- United States
- Item
- Tapered Roller Bearing Cup
- Ring Material
- Alloy Steel
- System of Measurement
- Inch
- Compatible Cone Manufacturer Part Number
- HM220145
- Bearing Lubrication
- Relubricateable
- Series
- Inch TRB
Dimensions
- Cup Width
- 1.338 in
- For Cone Width
- 2.066 in
- Overall Width
- 1.653 in
- Housing Fillet Radius
- 0.14 in
- Outside Diameter
- 6 11/64 in
Description
Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number HM220145, Cup Width 1.338 in, For Cone Width 2.066 in, Lubricant Material Not Applicable, Outside Diameter 6 11/64 in, Overall Width 1.653 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.