Shop WJB BEARINGS
See all product information
Create Account
Taper Roller Bearing-Set, Single Row, ID 1.7812 x OD 3.1486 x W 0.7812 in
- Mfr # LM603049A/LM603014
- Zoro # G824972986
product price:Â
$
15.99
/ea
Key Features
Bore Dia. (In.)
1-25/32 in
Outside Dia. (In.)
3.149 in
Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LM603049A/LM603014
- Zoro #
- G824972986
- UPC #
- -
- Country of Origin
- China
- Item
- Taper Roller Bearing-Set
- Material
- Chrome Steel
Dimensions
- Bore Dia. (In.)
- 1-25/32 in
- Outside Dia. (In.)
- 3.149 in
Description
LM603049A/LM603014 is a single row open tapered roller bearing set with a 1.7812 inch bore, 3.1486 inch outside diameter, and 0.7812 inch overall width. Built with a tapered roller bearing cone and matching cup to support radial loads and axial loads in one direction. The matched tapered roller assembly provides dependable serviceable support for hub, axle, and rotating shaft applications where combined load handling is required. Commonly used in automotive wheel hubs, trailer axles, agricultural equipment, industrial gearboxes, and equipment hub assemblies. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Set Part Number: LM603049A/LM603014 Series: Inch Tapered Roller Bearing Set Inner Diameter (ID): 1.7812 inch Outer Diameter (OD): 3.1486 inch Width (W): 0.7812 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Automotive wheel hubs Trailer axles Agricultural equipment Industrial gearboxes Equipment hub assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.