Shop NTN
See all product information
Create Account
TapRollerBrgCup, 1.496", AllySteel
- Mfr # JH217210
- Zoro # G508637767
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Cup Width
1.496 in
Ring Material
Alloy Steel
Housing Fillet Radius
0.1 in
For Cone Width
1.811 in
Overall Width
1.885 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JH217210
- Zoro #
- G508637767
- UPC #
- -
- Country of Origin
- United States
- Item
- Tapered Roller Bearing Cup
- Ring Material
- Alloy Steel
- System of Measurement
- Inch
- Compatible Cone Manufacturer Part Number
- JH217249
- Series
- Inch TRB
- Bearing Lubrication
- Relubricateable
Dimensions
- Cup Width
- 1.496 in
- Housing Fillet Radius
- 0.1 in
- For Cone Width
- 1.811 in
- Overall Width
- 1.885 in
- Outside Diameter
- 5 57/64 in
Description
Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number JH217249, Cup Width 1.496 in, For Cone Width 1.811 in, Lubricant Material Not Applicable, Outside Diameter 5 57/64 in, Overall Width 1.885 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.