Shop WJB BEARINGS
Create Account
Taper Roller Bearing-Set, Single Row, ID 2.7500 x OD 4.4375 x W 1.0000 in
- Mfr # 29675/29620
- Zoro # G424972966
product price:Â
$
35.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29675/29620
- Zoro #
- G424972966
- UPC #
- -
- Country of Origin
- China
Description
29675/29620 is a single row open tapered roller bearing set with a 2.7500 inch bore, 4.4375 inch outside diameter, and 1.0000 inch overall width. Built with a tapered roller bearing cone and matching cup to support heavy radial loads and axial loads in one direction. The matched tapered roller design provides stable serviceable support for heavy-duty hub, axle, and rotating shaft assemblies where combined load handling is required. Commonly used in heavy truck axles, agricultural machinery, construction equipment, industrial hubs, and heavy-duty equipment repairs. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Set Part Number: 29675/29620 Series: Inch Tapered Roller Bearing Set Inner Diameter (ID): 2.7500 inch Outer Diameter (OD): 4.4375 inch Width (W): 1.0000 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Heavy truck axles Agricultural machinery Construction equipment Industrial hubs Heavy-duty equipment repairs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.