TapRollerBrgCup, 1.75", 14", Alloy Steel
- Mfr # LM451310
- Zoro # G508638122
product price:Â
$
698.99
/ea
Free Shipping & Returns
Key Features
Cup Width
1.75 in
Overall Width
2.25 in
Compatible Cone Manufacturer Part Number
LM451345
For Cone Width
2.25 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LM451310
- Zoro #
- G508638122
- UPC #
- -
- Country of Origin
- United States
- Item
- Tapered Roller Bearing Cup
- Compatible Cone Manufacturer Part Number
- LM451345
- System of Measurement
- Inch
- Ring Material
- Alloy Steel
- Series
- Inch TRB
- Bearing Lubrication
- Relubricateable
Dimensions
- Cup Width
- 1.75 in
- Overall Width
- 2.25 in
- For Cone Width
- 2.25 in
- Outside Diameter
- 14 in
- Housing Fillet Radius
- 0.13 in
Description
Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number LM451345, Cup Width 1.75 in, For Cone Width 2.25 in, Lubricant Material Not Applicable, Outside Diameter 14 in, Overall Width 2.25 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.13 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.