TapRollerBrgCup, 2-35/64", 0.75", AllySteel
- Mfr # 25821
- Zoro # G7618388
product price:Â
$
13.95
/ea
Key Features
Outside Dia. (In.)
5.25 in
Cup Width
0.75 in
Bearing Width (In.)
1.1875 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
5.04 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25821
- Zoro #
- G7618388
- UPC #
- 4547359524222
- Country of Origin
- Multiple
- Item
- Tapered Roller Bearing Cup
- Material
- Case Carburized Steel
- Application
- Forestry, Mining, Steel Manufacturing
- Standards
- ABMA
- Compatible Cone Manufacturer Part Number
- 25877, 25880
- Maximum Temperature
- 250 Degrees F
- Ring Material
- Alloy Steel
- Ring Material Grade
- AISI 52100
- System of Measurement
- Inch
- Static Load Capacity
- 85 kN
- Minimum Temperature
- -40 Degrees F
- Series
- Inch TRB
- Bearing Lubrication
- Relubricateable
Dimensions
- Outside Dia. (In.)
- 5.25 in
- Cup Width
- 0.75 in
- Bearing Width (In.)
- 1.1875 in
- Max. House Fillet Radius (In.)
- 0.13 in
- Max. Housing Shoulder Dia. (In.)
- 5.04 in
- Min. Housing Shoulder Dia. (In.)
- 4.72 in
- Bore Diameter
- 2 35/64 in
- Overall Width
- 0.75 in
- Housing Fillet Radius
- 0.8 mm
- Outside Diameter
- 2 7/8 in
Description
Tapered Roller Bearing Cup, Bore Diameter 2 35/64 in, Compatible Cone Grainger Part Number 55PX31, Compatible Cone Manufacturer Part Number 25877, 25880, Cup Width 0.75 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 2 7/8 in, Overall Width 0.75 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 0.8 mm, Ring Material Grade AISI 52100, Standards ABMA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.