Shop NTN

Thermoplastic Four Bolt Flange

  • Mfr # SUCFPL204C0FG1

  • Zoro # G823654951


product price: 
$
208.99
/ea
Free Shipping & Returns

Key Features

Number of Rows
1
Back Side to Center Width
18 mm
Bearing Lubrication
Maintenance-Free
Mount Hole Size
11 mm
Number of Mount Holes
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFPL204C0FG1
Zoro #
G823654951
UPC #
-
Country of Origin
Multiple
Item
4 Bolt Flange Bearing
Number of Rows
1
Bearing Lubrication
Maintenance-Free
Number of Mount Holes
4
Maximum Misalignment Angle
2 Degrees
Standards
IP69K
Includes Bearing Cap
Bearing Cap Included
Expansion Type
Fixed
Housing Type
Square
Load Direction
Radial
Lubricant Material
H-1 Food Grade Solid Lubricant
Bearing Material Grade
440C
Split Housing
Not Split
Bore Type
Cylindrical
Shaft Locking Type
Set Screw
Maximum Temperature
212 Degrees F
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
For Environment
Food and Beverage
Bearing Insert Type
Radial Ball
Lubrication Openings
None
Includes
Open End Cap
Static Radial Load Capacity
1,530 lbf
Bearing Insert Material
Stainless Steel
Minimum Temperature
-4 Degrees F
Series
Sentinel Series
Resistance Properties
Corrosion-Resistant
Closure
Double Sealed
Seal Type
Contact
Housing Material
Thermoplastic
Internal Clearance
CN
Features
Cap Ready, Maintenance Free Solid Lubricant
Seal Material
Silicone
Included Bearing
SUC204FG1
Dynamic Load Capacity
2,270 lbf
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 18 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height 43 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Square, Included Bearing SUC204FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.