Shop NTN

Thermoplastic Four Bolt Flange

  • Mfr # SUCFPL204CCFG1

  • Zoro # G623655004


product price: 
$
208.99
/ea
Free Shipping & Returns

Key Features

Seal Type
Contact
Bearing Lubrication
Maintenance-Free
Maximum Misalignment Angle
2 Degrees
Dynamic Load Capacity
2,270 lbf
Includes Bearing Cap
Bearing Cap Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFPL204CCFG1
Zoro #
G623655004
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
47.4 mm
Flange Thickness
13.4 mm
Bore Diameter
20 mm
Center Height
43 mm
Inner Ring Width
31 mm
Overall Height
86 mm
Mount Hole Center-to-Center Length
64 mm
Overall Length
86 mm
Mount Hole Center-to-Center Height
64 mm
Mounting Bolt Size
3/8, M10
Mount Hole Size
11 mm
Back Side to Center Width
18 mm
Length
86 mm

Details

Item
4 Bolt Flange Bearing
Seal Type
Contact
Bearing Lubrication
Maintenance-Free
Maximum Misalignment Angle
2 Degrees
Dynamic Load Capacity
2,270 lbf
Includes Bearing Cap
Bearing Cap Included
Lubrication Openings
None
Housing Material
Thermoplastic
Minimum Temperature
-4 Degrees F
Expansion Type
Fixed
Standards
IP69K
Maximum Temperature
212 Degrees F
Number of Mount Holes
4
Static Radial Load Capacity
1,530 lbf
For Environment
Food and Beverage
Features
Cap Ready, Maintenance Free Solid Lubricant
Closure
Double Sealed
Internal Clearance
CN
Bearing Material Grade
440C
Bearing Insert Type
Radial Ball
Includes
Closed End Cap
Bearing Insert Material
Stainless Steel
Load Direction
Radial
Lubricant Material
H-1 Food Grade Solid Lubricant
Housing Type
Square
Split Housing
Not Split
Number of Rows
1
Resistance Properties
Corrosion-Resistant
Shaft Locking Type
Set Screws
Bore Type
Cylindrical
Seal Material
Silicone
Series
Sentinel Series
Included Bearing
SUC204FG1
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 18 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height 43 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Square, Included Bearing SUC204FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews