Shop NTN
See all product information
Create Account
Thermoplastic Four Bolt Flange
Mfr # SUCFPL205C0FG1
Zoro # G623654854
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Included Bearing
SUC205FG1
Standards
IP69K
Load Direction
Radial
Expansion Type
Fixed
Overall Length
95 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCFPL205C0FG1
- Zoro #
- G623654854
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 95 mm
- Bore Diameter
- 25 mm
- Mount Hole Center-to-Center Length
- 70 mm
- Mount Hole Size
- 11 mm
- Mounting Bolt Size
- 3/8, M10
- Overall Width
- 50.1 mm
- Inner Ring Width
- 34.1 mm
- Back Side to Center Width
- 17 mm
- Mount Hole Center-to-Center Height
- 70 mm
- Center Height
- 47.5 mm
- Flange Thickness
- 14.3 mm
- Overall Height
- 95 mm
- Length
- 95 mm
Description
Flange Mount Bearing, Back Side to Center Width 17 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height 47.5 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Square, Included Bearing SUC205FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F