Shop NTN

Thermoplastic Four Bolt Flange

  • Mfr # SUCFPL205CCFG1

  • Zoro # G423654757


product price: 
$
241.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Stainless Steel
For Environment
Food and Beverage
Included Bearing
SUC205FG1
Includes
Closed End Cap
Split Housing
Not Split
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFPL205CCFG1
Zoro #
G423654757
UPC #
-
Country of Origin
Multiple

Dimensions

Back Side to Center Width
17 mm
Overall Width
50.1 mm
Mount Hole Size
11 mm
Overall Length
95 mm
Mounting Bolt Size
3/8, M10
Bore Diameter
25 mm
Mount Hole Center-to-Center Length
70 mm
Mount Hole Center-to-Center Height
70 mm
Inner Ring Width
34.1 mm
Center Height
47.5 mm
Flange Thickness
14.3 mm
Overall Height
95 mm
Length
95 mm

Details

Item
4 Bolt Flange Bearing
Bearing Insert Material
Stainless Steel
For Environment
Food and Beverage
Included Bearing
SUC205FG1
Includes
Closed End Cap
Split Housing
Not Split
Bore Type
Cylindrical
Maximum Misalignment Angle
2 Degrees
Number of Rows
1
Lubricant Material
H-1 Food Grade Solid Lubricant
Housing Type
Square
Shaft Locking Type
Set Screws
Closure
Double Sealed
Seal Type
Contact
Features
Cap Ready, Maintenance Free Solid Lubricant
Number of Mount Holes
4
Maximum Temperature
212 Degrees F
Bearing Lubrication
Maintenance-Free
Bearing Insert Type
Radial Ball
Load Direction
Radial
Series
Sentinel Series
Static Radial Load Capacity
1,800 lbf
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Includes Bearing Cap
Bearing Cap Included
Housing Material
Thermoplastic
Internal Clearance
CN
Expansion Type
Fixed
Minimum Temperature
-4 Degrees F
Resistance Properties
Corrosion-Resistant
Seal Material
Silicone
Dynamic Load Capacity
2,470 lbf
Standards
IP69K
Bearing Material Grade
440C
Lubrication Openings
None
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 17 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height 47.5 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Square, Included Bearing SUC205FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.