Shop NTN

Thermoplastic Four Bolt Flange

  • Mfr # SUCFPL206C0FG1

  • Zoro # G923654400


product price: 
$
309.99
/ea
Free Shipping & Returns

Key Features

Internal Clearance
CN
Overall Length
107 mm
Closure
Double Sealed
Seal Type
Contact
Back Side to Center Width
19.2 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFPL206C0FG1
Zoro #
G923654400
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
107 mm
Back Side to Center Width
19.2 mm
Mount Hole Center-to-Center Length
83 mm
Mount Hole Size
11 mm
Bore Diameter
30 mm
Mounting Bolt Size
3/8, M10
Overall Height
107 mm
Center Height
53.5 mm
Inner Ring Width
38.1 mm
Flange Thickness
14.3 mm
Overall Width
58.7 mm
Mount Hole Center-to-Center Height
83 mm
Length
107 mm

Details

Item
4 Bolt Flange Bearing
Internal Clearance
CN
Closure
Double Sealed
Seal Type
Contact
Seal Material
Silicone
Series
Sentinel Series
Bore Type
Cylindrical
Standards
IP69K
Bearing Insert Material
Stainless Steel
Lubrication Openings
None
Static Radial Load Capacity
2,590 lbf
Split Housing
Not Split
Dynamic Load Capacity
3,440 lbf
Bearing Insert Type
Radial Ball
Bearing Lubrication
Maintenance-Free
Housing Type
Square
Lubricant Material
H-1 Food Grade Solid Lubricant
Number of Mount Holes
4
Resistance Properties
Corrosion-Resistant
Bearing Material Grade
440C
Included Bearing
SUC206FG1
Maximum Misalignment Angle
2 Degrees
Maximum Temperature
212 Degrees F
Expansion Type
Fixed
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Includes Bearing Cap
Bearing Cap Included
Housing Material
Thermoplastic
Number of Rows
1
Shaft Locking Type
Set Screw
Load Direction
Radial
For Environment
Food and Beverage
Minimum Temperature
-4 Degrees F
Features
Cap Ready, Maintenance Free Solid Lubricant
Includes
Open End Cap
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 19.2 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height 53.5 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Square, Included Bearing SUC206FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.