Flange Block Bearing; 2 Bolt Flange Block; 1 in. Bore; 3 in. Bolt Circle Diameter
- Mfr # SSBSLF 205 16
- Zoro # G312501339
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Mount Hole Center-to-Center Length
2-63/64 in
Housing Material
Stainless Steel
Bore Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSBSLF 205 16
- Zoro #
- G312501339
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mount Hole Center-to-Center Length
- 2-63/64 in
- Bore Diameter
- 1 in
Details
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Housing Type
- Rhombus
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Stainless Steel
Description
Flange Block Bearing; 2 Bolt Flange Block; 1 in. Bore; 3 in. Bolt Circle Diameter; 2-63/64 in. Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.