Shop NTN

Thermoplastic Four Bolt Flange

  • Mfr # SUCFPL207-20FG1

  • Zoro # G323654406


product price: 
$
374.99
/ea
Free Shipping & Returns

Key Features

For Environment
Food and Beverage
Overall Width
1 27/32 in
Expansion Type
Fixed
Lubricant Material
H-1 Food Grade Solid Lubricant
Mount Hole Center-to-Center Length
3 39/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFPL207-20FG1
Zoro #
G323654406
UPC #
-
Country of Origin
Multiple
Item
4 Bolt Flange Bearing
For Environment
Food and Beverage
Expansion Type
Fixed
Lubricant Material
H-1 Food Grade Solid Lubricant
Number of Rows
1
Closure
Double Sealed
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Split Housing
Not Split
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Standards
IP69K
Series
Sentinel Series
Bearing Lubrication
Maintenance-Free
Housing Material
Thermoplastic
Housing Type
Square
Shaft Locking Type
Set Screw
Maximum Temperature
212 Degrees F
Dynamic Load Capacity
4,520 lbf
Features
Cap Ready, Maintenance Free Solid Lubricant
Load Direction
Radial
Resistance Properties
Corrosion-Resistant
Bore Type
Cylindrical
Internal Clearance
CN
Included Bearing
SUC207-20FG1
Number of Mount Holes
4
Lubrication Openings
None
Maximum Misalignment Angle
2 Degrees
Bearing Material Grade
440C
Seal Type
Contact
Minimum Temperature
-4 Degrees F
Seal Material
Silicone
Static Radial Load Capacity
3,507 lbf
Includes Bearing Cap
Bearing Cap Not Included
Bearing Insert Material
Stainless Steel

Description

Flange Mount Bearing, Back Side to Center Width 0.846 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 2 21/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Square, Included Bearing SUC207-20FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews