Shop NTN

Thermoplastic Four Bolt Flange

  • Mfr # SUCFPL207-22CCFG1

  • Zoro # G023654690


product price: 
$
374.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Stainless Steel
Internal Clearance
CN
Minimum Temperature
-4 Degrees F
Bore Diameter
1 3/8 in
Dynamic Load Capacity
4,520 lbf
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFPL207-22CCFG1
Zoro #
G023654690
UPC #
-
Country of Origin
Multiple
Item
4 Bolt Flange Bearing
Bearing Insert Material
Stainless Steel
Internal Clearance
CN
Minimum Temperature
-4 Degrees F
Dynamic Load Capacity
4,520 lbf
Lubricant Material
H-1 Food Grade Solid Lubricant
For Environment
Food and Beverage
Includes Bearing Cap
Bearing Cap Included
Expansion Type
Fixed
Housing Material
Thermoplastic
Features
Cap Ready, Maintenance Free Solid Lubricant
Maximum Temperature
212 Degrees F
Resistance Properties
Corrosion-Resistant
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Standards
IP69K
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Lubrication Openings
None
Series
Sentinel Series
Seal Material
Silicone
Static Radial Load Capacity
3,507 lbf
Maximum Misalignment Angle
2 Degrees
Bearing Material Grade
440C
Number of Mount Holes
4
Split Housing
Not Split
Housing Type
Square
Includes
Closed End Cap
Bore Type
Cylindrical
Number of Rows
1
Shaft Locking Type
Set Screw
Closure
Double Sealed
Load Direction
Radial
Bearing Lubrication
Maintenance-Free
Included Bearing
SUC207-22FG1
Seal Type
Contact

Description

Flange Mount Bearing, Back Side to Center Width 0.846 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 2 21/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Square, Included Bearing SUC207-22FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.